Features
- Dimensions 30 x 115mm
- Tube is made from Polypropylene (PP)
- Cap is made from High Density Polyethylene (HDPE)
- Autoclavable (without screw cap)
- Sterile tubes are RNase/DNase and Pyrogen Free.
- Spin Rate5000 RPM (6,160 x g)
Weights & Dimensions
| Size | 30 x 115mm |
Product Details
| Capacity | 50mL ml |
| Closure Type | Screw cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 500 |
| Manufacturers Part Number | 6255 |
| Cap Color Family | Red |
| Brand | Globe Scientific |