Features
- Polypropylene (PP)
- Cap is made from High Density Polyethylene (HDPE)
- Dimensions 17 x 120mm
- Sterile tubes are RNase/DNase and Pyrogen Free
- Spin Rate 10,000 RCF (12,320 x g)
- White graduation marks and large white writing area
Weights & Dimensions
| Size | 29.5 x 114mm |
Product Details
| Capacity | 50mL ml |
| Closure Type | Screw cap |
| Material | POLYSTYRENE (PS) |
| Sterile | Yes |
| Package Quantity | 500 |
| Manufacturers Part Number | 6254 |
| Cap Color Family | Red |
| Brand | Globe Scientific |