Biobox, 25 Place, Polycarbonate, For 1mL + 2mL Cryoclear Tubes, Red, 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Produced from polycarbonate (PC), these storage boxes are designed to withstand temnperatures of -196°C to +121°C. The boxes fit in stainless steel freezer racks and have vent holes for drainage and rapid freezing. The lid is transparent for viewing contents and has a printed numerical grid for easy sample identification. Each box features two angled corners to guarantee proper alignment of the grid. A frosted writing area provides the perfect surface for smear-resistant marketing. Each pack of boxes come with a free vial picker.
PRICE
$90.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 3039R |
| Sterile | Non-Sterile |
| Package Quantity | 8 |
| Color | Red |
| Brand | Globe Scientific |