Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2044017

MPN #: 19190008

CEP 6400S, 100' 6/3-8/1 STOW Power Cord

Product Description
100' 6/3-8/1 STOW Power Cord to provide power to your temporary spider boxes.

PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.5 in
Width19 in
Height5-1/2 in
Weight58 lbs
Cord Length100 ft
Gauge6 ga

Product Details

Cord JacketSTOW
ColorBlack
Amperage50 A
Description100' 6/3-8/1 STOW Power Cord
Package Quantity1
Manufacturers Part Number19190008

Compliance & Certifications

NEMA Connector NumberCS6364
CertificationscUL