Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2243437

MPN #: RUL630PR-100

Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100'

Product Description
This extension cord has a NEMA L6-30 configuration, which is popular with industrial equipment, Temp Power Box, in-rack power distribution units, heavy-duty 240V equipment, such as welders, as well as many electrical vehicle chargers. The SJOOW cable is super flexible, even in colder temperatures.

PRICE
$260.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200 in
Width3 in
Height3 in
Weight26.5 lbs
Cord Length100 ft
Gauge10/3 ga

Product Details

Cord JacketSJOOW
ColorBlack
Amperage30 A
DescriptionNEMA L6-30 Locking All Weather Cord Set, 100'
Package Quantity1
Number of Conductors3
Manufacturers Part NumberRUL630PR-100

Warranty

Warranty1 Year Limited

Compliance & Certifications

NEMA Connector NumberL6-30P to L6-30R