Philips Ceramalux High Pressure Sodium Lamp, C250S50/ALTO, 250W, 2100K - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Philips Ceramalux High Pressure Sodium Lamp, C250S50/ALTO, 250W, 2100K
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
PRICE
$171.00 Sold in packages of 12 / $14.25 ea
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Base | Mogul (E39) |
| Diameter | 2-1/4 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 24000 hr |
| Color Temperature | 2100 K |
| CRI | 21 |
| Wattage | 250 W |
| Lamp Code | C250S50/ALTO |
| Voltage | 250 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 368795 |
| Lumens | 28500 |
| Shape | ED18 |
| Brand | Philips |
Compliance & Certifications
| ANSI Code | S50 |