- Higher efficacy
- All temperatue operation
- Lumens - 14,400
- CRI + 65
Sylvania 64030 M175/U/ED28 175w Metal Halide Lamp w/ Mogul Base, Clear, 4200K - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania High Intensity Discharge (HID) Lamps
PRICE
$130.50 Sold in packages of 6 / $21.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Base | Mogul (E39) |
| Diameter | 3-1/2 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 10000 hr |
| Color Temperature | 4200 K |
| CRI | 65 |
| Wattage | 175 W |
| Lamp Code | M175/U/ED28 |
| Voltage | 175 V |
| Package Quantity | 6 |
| Manufacturers Part Number | 64030 |
| Lumens | 14400 |
| Shape | ED28 |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | M57/E |