Commercial LED HID Retrofit Lamp, 75W, 5000K, 180°, PADDLE, E39 - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Commercial LED HID Retrofit Lamp, 75W, 5000K, 180°, PADDLE, E39, 8PK
Commercial LED Corn Lamps are excellent for replacing metal halide, high pressure sodium lamps and CFL bulbs. Shatterproof construction and high efficiency LED chips ensure a long lifespan. These lamps can be used to retrofit street light, wall pack, canopy, and other outdoor fixtures. They are Type B which means they are wired to bypass the ballast. They are compact compared to most high watt corns which make them ideal for retrofitting smaller fixtures. These have a rotatable E39 base.
Commercial LED Corn Lamps are excellent for replacing metal halide, high pressure sodium lamps and CFL bulbs. Shatterproof construction and high efficiency LED chips ensure a long lifespan. These lamps can be used to retrofit street light, wall pack, canopy, and other outdoor fixtures. They are Type B which means they are wired to bypass the ballast. They are compact compared to most high watt corns which make them ideal for retrofitting smaller fixtures. These have a rotatable E39 base.
PRICE
$1,039.60 Sold in packages of 8 / $129.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-11/16 in |
| Width | 5-7/16 in |
| Height | 3-7/16 in |
| Base | E39 |
| Diameter | NA in |
Product Details
| Type | TYPE B |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| CRI | 70 |
| Wattage | 75 W |
| Voltage | 100-277 V |
| Material | Polycarbonate |
| Package Quantity | 8 |
| Manufacturers Part Number | CLC11-75W-H1-E39 |
| Lumens | 9200 |
| Shape | Paddle |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC |