Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091976

MPN #: 5397

Lasko Ceramic 30" Digital Space Saving Pedestal Heater W/ Digital Remote, 1500W, Gray

Product Description
Stay warm and comfortable with the Lasko Digital Ceramic Pedestal Heater. Evenly warms most rooms, thanks to an elevated design, which brings the heat where you need it most–at seated height. This 1500-watt heater has an adjustable thermostat mode and two heat settings. A multi-function digital remote gives you total control–even from across the room. Safety features include automatic overheat protection and cool-touch housing. Features easy-to-read digital display, 8-hour automatic shut-off timer, widespread oscillation, and 3-year limited warranty.

Features:
  • Built-in carry handle
  • 1500 watts of comforting warmth
  • 3 quiet settings
    High heat
    Low heat
    PLUS Auto (thermostat controlled)
  • Built-in safety features, including overheat protection and self-regulating ceramic element
  • Simple assembly require
  • 3-year limited warranty
  • E.T.L. listed


PRICE
$98.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height30 in
Weight9 lbs
Cord Length6 ft
Coverage Area150 ft²

Product Details

TypeTower Heater
ColorGray
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesDigital Remote
Watts High1500 W
MaterialCeramic
Manufacturers Part Number5397
BTU5120 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL