Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091952

MPN #: 5160

Lasko Ceramic Digital Tower Heater W/ Remote Control, 1500W, Black

Product Description
This Lasko digital ceramic tower heater brings quick warmth to your room. It features an elongated ceramic heating element, patented blower technology, and widespread oscillation to widely and evenly distribute heat. Choose from 2 heat settings or set the programmable thermostat to auto-maintain your desired room temperature.
It's also simple and convenient to use. The multi-function remote control with on-board storage gives you the option to change settings without moving from your desk or couch. Additionally, the timer mode allows you to set the heater to run up to 8 hours, then turn off automatically for peace of mind. Plus, there's a built-in carry handle for portability. Because safety is so important, this space heater features automatic overheat protection and cool-touch exterior. Comes fully assembled. 3-year limited warranty.

Features:
  • Built-in carry handle
  • 1500 watts of comforting warmth
  • 2 quiet settings
    High heat
    Low heat
  • Built-in safety features, including overheat protection and cool-touch exterior
  • Fully assembled
  • 3-year limited warranty
  • E.T.L. listed


PRICE
$85.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Width7-1/4 in
Height22-3/4 in
Weight7 lbs
Coverage Area300 ft²

Product Details

TypeTower Heater
ColorBlack
Amperage12.5 A
Heat Settings2
Wattage1500 W
Voltage120 V
IncludesRemote
Watts High1500 W
MaterialCeramic
Manufacturers Part Number5160
BTU5120 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL