Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091959

MPN #: CD08500

Lasko Ceramic Simple Touch Heater, 1500W, Black

Product Description
The Simple Touch Ceramic Heater by Lasko offers a compact design, effective ceramic heat with fan-powered delivery, and easy-to-use controls.

Features:
  • Ceramic heat adds quick warmth with fan-powered delivery
  • 1500 watts of comforting warmth
  • 3 quiet settings -
    High heat
    Low heat
    PLUS 1-hour auto-off
  • Built-in safety features, including overheat protection and cool-touch exterior
  • Fully assembled
  • 3-years limited warranty
  • E.T.L. listed


PRICE
$46.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Height7-5/8 in
Weight4 lbs
Cord Length6 ft
Coverage Area50 ft²

Product Details

TypeSpace Heater
ColorBlack
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
Watts High1500 W
MaterialCeramic
Plug TypeNEMA 5-15P
Manufacturers Part NumberCD08500
BTU5118 BTU
ThermostatNo
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL