Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091966

MPN #: 5775

Lasko Ceramic Tower Heater, 1500W, Gray

Product Description
Safe ceramic comfort for your home. Lasko ceramic tower heater adds quick warmth to your den, bedroom or home office with fan-powered delivery. The compact size and built-in carry handle allows you to easily transport from room-to-room.

Features:
  • Built-in carry handle
  • 1500 watts of comforting warmth
  • 3 quiet settings -
    High heat
    Low heat
    PLUS Auto (programmable thermostat controlled)
  • Built-in safety features, including overheat protection and cool-touch housing
  • Fully assembled
  • 3-years limited warranty
  • E.T.L. listed


PRICE
$76.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16 in
Width7-1/2 in
Height22-3/4 in
Weight8 lbs
Cord Length6 ft
Coverage Area300 ft²

Product Details

TypeTower Heater
ColorGray
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesThermostat, Timer Included
Watts High1500 W
MaterialCeramic
Manufacturers Part Number5775
BTU5120 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL