Southworth® Certificate Jackets, 9-1/2" x 12", Navy Blue, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Certificate Jackets complement Southworth parchment paper certificates. Exceptional heavyweight cover stock in a classic navy blue with a gold foil border conveys the significance for the award-winners. Use with preprinted or foil-enhanced certificate paper. Each jacket is made of 80 lb. stock with a felt finish.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 9-1/2 in |
Product Details
| Material | Cardstock |
| Package Quantity | 5/Pack |
| Description | Certificate Jacket |
| Color | Blue |
| Manufacturers Part Number | SOUPF6 |
| Brand | Southworth |