Geographics® Linen Certificate Cover, 12-1/2" x 9-3/4", Burgundy, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Present award certificates in this appropriately distinctive certificate document cover with gold foil embossed trim. Each cover holds 25" x 8-1/2", 10" x 8" or A4-size documents, photos and certificates. Regal border design is gold foil-stamped on 80 lb. linen stock.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Height | 9-3/4 in |
Product Details
| Material | Linen Paper |
| Package Quantity | 6/Pack |
| Description | Linen Certificate Cover |
| Color | Red |
| Manufacturers Part Number | GEO45333 |
| Brand | Geographics |