Geographics® Certificate/Document Cover 47400, 12-1/2" x 9-3/4", Gray Metallic, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Motivate and reward by adding permanence to awards. These document holders are the perfect way to hold and frame precious documents and certificates. Premium 80-lb. linen textured cover stock with elegant gold-foil design adds a touch of elegance to any important paper. Designed to hold certificates, they are also great as photo holders, invitation folders, menus and more. Easy to useslip the full-size certificate into die cut to hold 8 x 11 certificates, or A4 and 8 x 10 photos and documents. Measures 12 1/2 x 9 3/4.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 1/8 in |
| Height | 9-3/4 in |
| Card Size | 12-1/2" x 9-3/4" |
Product Details
| Package Quantity | 6/Pack |
| Description | Geographics® Certificate/Document Cover |
| Color | Gray |
| Manufacturers Part Number | 47400 |
| Paper Color Family | Gray Metallic |
| Brand | Geographics |