Angler's® Holder, Certificate, 9" x 12", Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe "Soft-Touch" black leather grain vinyl outside with red lining inside. Padded holder features sewn, turned-edge construction with polished brass corners and two full inside pockets for presenting or displaying photos, certificates and diplomas. Includes archival polypropylene overlays. 9" x 12".
PRICE
$267.00 Sold in packages of 12 / $22.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 9-3/4 in |
| Height | 1/2 in |
Product Details
| Type | Envelope |
| Material | Leather Grain Plastic Outside With Red Lining Inside |
| Package Quantity | 1/Each |
| Description | Holder, Certificate, 9" x 12", Black |
| Color | Black |
| Manufacturers Part Number | ANG204 |
| Brand | Anglers |
Warranty
| Warranty | 90 days |