Nilodor Certified® Bacteria/Enzyme Digester Liquid Spotter, Quart Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Bacteria Enzyme is excellent for removing organic soils and odors. Bacteria Enzyme provides instant cleaning action with quality surfactants and enzymes and breaks down and digests trapped organic residuals, which cause odors in carpeting. Made In The USA.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Carpet Cleaner |
| Scent | Unscented |
| Applicable Materials | Carpet |
| Size Type | Quart Bottle |
| Package Quantity | 6 Bottles |
| Description | Bacteria/Enzyme Digester Liquid Spotter |
| Manufacturers Part Number | C328-009 |
| Floor Type | Carpet |
| Dilution Ratio | RTU |
| Brand | Nilodor |