Simpson® 7 in 1 Spot & Odor-Pet Formula Spot Remover, 24 oz. Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
A fast‑acting solution for life's unexpected messes. Carpet Care Spot & Odor Cleaner targets tough stains and lingering odors right at the source, restoring carpets and upholstery to a fresh, clean state. Its precision spray formula penetrates deep into fibers to break down spills, pet accidents, and everyday mishaps without leaving residue behind. Perfect for quick cleanups or targeted treatment between deep‑cleaning sessions, it keeps your home looking and smelling its best with minimal effort.
PRICE
$10.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 2-1/4 in |
| Height | 11 in |
| Weight | 2 lbs |
| Size | 24 oz |
Product Details
| Type | Carpet Cleaner |
| Physical Form | Liquid |
| Style | Liquid |
| Capacity | 24 oz |
| Scent | Mild |
| Applicable Materials | Carpet |
| Size Type | Bottle |
| Helps Remove | Spills, Pet Accidents, |
| Packing Type | Bottle |
| Description | Spot and Oder Remover Spray |
| Package Quantity | 1 |
| Manufacturers Part Number | 80638 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |