Static Solutions Platinum Pro Dissipative Floor Finish, Gallon Bottle, 4 Bottles - AF-6500
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions Platinum Pro Dissipative Floor Finish, Gallon Bottle 4/Case - AF-6500
This long lasting urethane enhanced static dissipative floor finish is the prime defense in ESD environments. With consistent resistance reading of 107-109 Ohms @100 volts, this water based finish is used worldwide to protect electronic devices from damage and to protect workers from explosion or shock.
This long lasting urethane enhanced static dissipative floor finish is the prime defense in ESD environments. With consistent resistance reading of 107-109 Ohms @100 volts, this water based finish is used worldwide to protect electronic devices from damage and to protect workers from explosion or shock.
PRICE
$605.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
| Coverage | 1500-2000 Sq. Ft. Per Gallon |
Product Details
| Type | Floor Finish |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Platinum Pro Dissipative Floor Finish |
| Application | Finishing |
| Manufacturers Part Number | AF-6500 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Static Solutions |