Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122709

MPN #: 4358

Dynarex Cervical Collar, 3" High, Medium, Pack of 10

Product Description
The Dynarex Cervical Collars feature a contoured, serpentine design to ensure patient comfort by allowing the chin to rest on the collar. Each collar includes a 6 inch extension piece to accommodate larger sizes and a synthetic cover that is machine washable. Decreases the range of motion in the neck immediately after an injury.

Features:
  • Supports neck for sprains, strains and mild muscle weakness
  • Contoured, serpentine design for patient comfort allows the chin to rest on the collar
  • Includes 6" extension piece to accommodate larger sizes
  • Includes an extra synthetic cover that can be washed


PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8 in
Width1 in
Height3 in
SizeMedium

Product Details

Closure TypeHook and Loop Fastener Strap
Storage Temperature Range59F - 86F
MaterialSynthetic
Package Quantity10
ColorTan
BrandDynarex