Drive Medical Over -The-Door Cervical Traction Set
|
Questions & Answers (0)
Product Description
Drive Medical Over Door Cervical Traction Set 13004
This cervical traction set by Drive Medical features a heavy-duty head halter for over door use. The halter includes several items to make use easier: a metal support; self-attaching closures; a 12" adjustable spreader bar; an 8' traction rope; double-sealed rings; water bag; and "S" hook. The set is one-size-fits-all and comes machine washable for additional convenience. The Over Door Traction Set is protected by a limited lifetime warranty.
This cervical traction set by Drive Medical features a heavy-duty head halter for over door use. The halter includes several items to make use easier: a metal support; self-attaching closures; a 12" adjustable spreader bar; an 8' traction rope; double-sealed rings; water bag; and "S" hook. The set is one-size-fits-all and comes machine washable for additional convenience. The Over Door Traction Set is protected by a limited lifetime warranty.
PRICE
$24.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cervical Traction Set |
| Package Quantity | 1 |
| Description | Over Door Cervical Traction Set |
| Color | White |
| Manufacturers Part Number | 13004 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |