Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB565113

MPN #: S8348

Satco S8348 Cft26w/4p/841 26w W/ Gx24vq-3 Base- Cool White- Cfl Bulb - Pkg Qty 50

Product Description
CFT26W/4P/841 26W Compact Fluorescent w/ GX24Vq-3 Base- Cool White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.
PRICE
$380.00  Sold in packages of 50 / $7.60 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
BaseGX24q-3

Product Details

Average Life12000 hr
Color Temperature4100 K
ColorWhite
CRI82
Lamp CodeCFT26W/4P/841
Wattage26 W
Package Quantity50
Manufacturers Part NumberS8348
Lumens1800
ShapeT4
BrandSatco