M12 x 1.75 x 30mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 mm |
| Size | M12 x 1.75 |
| Head | Flat |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 50 |
| Description | Socket Cap Screw |
| Manufacturers Part Number | CFC12030 |
| Grade | Class 10.9 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |