Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 6.8 in |
| Base | G24d-3 |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 2700 K |
| Color | White |
| CRI | 82 |
| Lamp Code | CFD26W/827 |
| Wattage | 26 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8325 |
| Lumens | 1825 |
| Shape | T4 |
| Brand | Satco |