Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Base | G23 |
| Diameter | 1-3/8 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 2700 K |
| Color | White |
| CRI | 82 |
| Wattage | 9 W |
| Lamp Code | CFD9W/827 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | S8314 |
| Lumens | 525 |
| Shape | T4 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | CFD9W/G23/827 |