Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 6 in |
| Base | G24d-2 |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Lamp Code | CFD18W/841 |
| Wattage | 18 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8324 |
| Lumens | 1250 |
| Shape | T4 |
| Brand | Satco |