Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 7 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Base | GX23-2 |
| Diameter | 1-1/4 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | 82 |
| Wattage | 13 W |
| Lamp Code | CFS13W/850 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | S8313 |
| Lumens | 800 |
| Shape | T4 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | CFS13W/GX23/850 |