Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 6.5 in |
| Base | G23 (2-Pin) |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 5000 K |
| Color | Brown |
| CRI | 82 |
| Lamp Code | CFS9W/850 |
| Wattage | 9 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8309 |
| Lumens | 580 |
| Shape | T4 |
| Brand | Satco |