Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 5-5/16 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Base | G23 |
| Diameter | 1-1/4 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 7 W |
| Lamp Code | CFS7W/841 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | S8304 |
| Lumens | 400 |
| Shape | T4 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | CFS7W/G23/841 |