Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 4.2 in |
| Base | G23 (2-Pin) |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Lamp Code | CFS5W/841 |
| Wattage | 5 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8301 |
| Lumens | 230 |
| Shape | T4 |
| Brand | Satco |