Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Base | GX24q-3 |
Product Details
| Phillips Lamp Code | PL-T 32W/827/4P/LL/NA/ALTO |
| Average Life | 12000 hr |
| Wattage | 32 W |
| Color Temperature | 2700 K |
| Package Quantity | 50 |
| Manufacturers Part Number | S8349 |
| CRI | 82 |
| Lumens | 2400 |
| Shape | CFL |
| Brand | Satco |