Thermoplastic Rubber Edge Guard SB-12 12"L (Case of 12)
Write a Review
|
Questions & Answers (0)
Product Description
CORNER & SURFACE BUMPER GUARD
Bumper Guard offers Protection for Walls, Carts and Equipment.
These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection and offers steel inserts for added strength. Bumpers can be easily mounted (hardware not included).
Note: Sold in case quantities of 12 pieces.
Bumper Guard offers Protection for Walls, Carts and Equipment.
These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection and offers steel inserts for added strength. Bumpers can be easily mounted (hardware not included).
Note: Sold in case quantities of 12 pieces.
PRICE
$92.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/16 in |
| Depth | 1-3/16 in |
| Height | 12 in |
| Thickness | 1-3/16 in |
| Size | 12" x 1-3/16" |
Product Details
| Assembly Required | No |
| Type | Edge Guard |
| Material | Thermoplastic Rubber |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SB-12 |
| Brand | Vestil |