Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB984859

MPN #: EB-1

Thermoplastic Edge Guard EB-1 20'L (Case of 1)

Product Description
CORNER & SURFACE BUMPER GUARD

Bumper Guard offers Protection for Walls, Carts and Equipment.

These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection. Bumpers can be easily mounted (hardware not included).

Note: Sold in a case quantity of (1) 20' Length.

PRICE
$91.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
91.95
Buy 3 units - 6 units
82.95Save $9.00 (10%)
Buy 7+ units
80.95Save $11.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width1-1/16 in
Depth1-1/16 in
Height20 in
Size20' x 1-1/16"
Thickness31/32 in

Product Details

Assembly RequiredNo
TypeEdge Guard
ColorGray
MaterialThermoplastic Rubber
Package Quantity1
Manufacturers Part NumberEB-1
BrandVestil