Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flap Discs

100 Results

Flap Discs - 4-1/2"

Flap Discs - 4-1/2"
4-1/2" Flap Discs are ideal for grinding and suitable for deburring, rust removal, and general-purpose applications. A polyester heat-treated backing provides rapid stock removal and extended product life. These flap discs are applicable with various materials, and choose from a range of grits and grades to suit your grinding needs.
CompareImageAbrasive MaterialDiameterGradeGritMax RPMModel #Price
United Abrasives - Sait 79105 Flap Disc T29 Encore 4-1/2"X 7/8" 36 Grit Zirconium - Pkg Qty 10
Zirconium
4-1/2 in
Medium
13300 rpm
WBB2263638$6.80 ea.
United Abrasives - Sait 71208 Encore Flap Disc T27 Encore 4-1/2"x 7/8" 60 Grit Zirconium - Pkg Qty 10
Zirconium
4-1/2 in
Medium
13300 rpm
Ships Same Day
WBB2233315
$6.80 ea.
DeWalt® DW8352 Flap Disc Type 27 4-1/2" x 7/8" 60 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Medium
60
13300 rpm
Ships Same Day
WBB1036812
$8.70 ea.
3M™ Flap Disc 769F, 05906, T29, 4 1/2" x 7/8 in, 40+ YF-weight, 10 Per Case - Pkg Qty 10
Zirconia
4-1/2 in
-
13300 rpm
WBB2694123$7.30 ea.
Century Drill  75000 Resin Fiber Disc 4-1/2" x 7/8" 24 Grit Aluminum Oxide
Aluminum Oxide
4-1/2 in
Extra Coarse
25000 rpm
WBB2139752$5.10
Norton 66623399136 BlueFire Plastic Flat Flap Disc T27 4-1/2" x 5/8 - 11" P36 Grit Zirconia Alumina - Pkg Qty 10
Zirconia Alumina
4-1/2 in
Extra Coarse
P36
13300 rpm
WBB2202793$14.00 ea.
3M™ Flap Disc 577F 4-1/2" x 7/8" T27 Alumina Zirconia 60 Grit
Zirconia Alumina
4-1/2 in
Medium
60
13300 rpm
WBB606641$11.75
DeWalt® DW8254 Flap Disc XP Type 27  4-1/2" x 5/8-11" 40 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Coarse
40
13300 rpm
WBB1035809$10.50 ea.
3M™ Cubitron™ II Flap Disc 967A 4-1/2" x 5/8-11 INT 40 Grit Ceramic Grain - Pkg Qty 10
Ceramic Grain
4-1/2 in
Coarse
40
13300 rpm
WBB2195072$14.25 ea.
Century Drill  75003 Resin Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide
Aluminum Oxide
4-1/2 in
Fine
100
25000 rpm
WBB2139826$5.50
Showing 1-10 of 67 results

Flap Discs - 6” or more

Flap Discs - 6” or more
6" Flap Discs are designed for heavy-duty applications and are ideal for grinding and finishing. Select models are designed for right-angle grinder applications and various other tasks, such as heavy stock removal and surface blending. These versatile flap disks offer enhanced performance and value for increased productivity while lowering your abrasive spending.
Showing 1-10 of 18 results

Flap Discs - 5”

Flap Discs - 5”
These 5" Flap Discs are affordable abrasive discs that offer high performance and versatility. They offer excellent value for everyday use, and select models are made with aluminum oxide or alumina-zirconia. Our durable flap discs come in various grades, from fine to extra course, to meet a range of grinding and cutting needs.
Showing 1-10 of 15 results