
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 45050 Cut-Off Wheel 6" x 1/2" 60 Grit Type 1 Zirconia Aluminium Oxide
Flexible wheel design for fast cutting and easy work penetration. For cutting carbon and stainless steels.
Flexible wheel design for fast cutting and easy work penetration. For cutting carbon and stainless steels.
- BRAND CGW Abrasives
- ABRASIVE MATERIAL Zirconia Aluminum Oxide
- GRIT 60
- GRADE Medium
- DIAMETER INCHES 6
- CENTER HOLE DIAMETER INCHES 1/2
- MAXIMUM RPM 10200
- WHEEL TYPE Type 1
- UPC 655332450506
- MANUFACTURERS PART NUMBER 45050
- THICKNESS INCHES FRACTIONS 1/16
- THICKNESS INCHES DECIMALS .04
- PACKAGE QUANTITY 1
Customer Review
Product Q & A
There are no questions for this product.
Accessories

DeWalt DWA4531 Metal Cutting Wheel Type 27 4-1/2" DIA. 24 Grit Aluminum Oxide - Pkg Qty 25
Item #: B1037124
Not Yet Rated
$38.00
Popular item in this category
CGW Abrasives 45286 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 50
Item #: B481774
Free Shipping
Ships same day.
$116.00

CGW Abrasives 45050 Cut-Off Wheel 6" x 1/2" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
$2.45
- Product Information
- Customer Review
- Product Q&A
- Accessories