Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202505

MPN #: 66253263054

Norton 66253263054 Gemini Bench and Pedestal Wheel 12" x 2" x 1-1/2" 24 Grit Aluminum Oxide

Product Description
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -Very coarse grit for heavy stock removal.

Applications are: Offhand Grinding

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter1-1/2 in
Thickness2 in
Diameter12 in

Product Details

Max RPM2070 rpm
SeriesGemini
Converted FormBench and Pedestal Wheel
For Use WithOffhand Grinding
Wheel TypeType 1
Grit24
Tool CompatibilityBench Grinders
Manufacturers Part Number66253263054
GradeExtra Coarse
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr