Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB3126827

MPN #: TL140200AV

Campbell Hausfeld 1/2" Impact Wrench

Product Description
Whether you're a weekend warrior or automotive enthusiast, the right tool is critical to completing the job. This twin-hammer clutch 1/2 inch impact wrench from Campbell Hausfeld provides maximum power at a great price A variable speed regulator provides low, medium and full power output in the forward direction and maximum power in reverse - to tackle all of your car repair as well as lawn and garden maintenance projects. The smooth, balanced impact mechanism and rubberized grip reduce vibration for a more comfortable user experience. * ComfortableLightweight composite housing andsoft grip reduce fatigue during use * Powerful Maximum Torque550 ft lbs. * DurableBalanced twin hammer impactmechanism

PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width7-29/32 in
Height2-13/16 in
Air Inlet1/4 in
Max Torque550 lb-in
Drive Size1/2 in

Product Details

RPM8000 rpm
CFM3.4 CFM
Working Pressure Rating90 psi
For Use WithAir Compressor
Max PSI90 psi
MaterialSteel
DescriptionImpact Wrench
BrandCampbell Hausfeld