Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2383975

Global Industrial™ Air Impact Wrench Kit, 1/2" Drive Size, 260 Max Torque

Product Description
A reliable addition to any workshop, the Global Industrial™ 1/2" Impact Wrench Kit delivers up to 7,000 RPM for lasting performance and maneuverability in tight areas. Whether your hands are gloved or bare the base is made to easily grip for simple one-handed operation. 1 Year Limited Warranty.

Kit Includes:
  • 10 pcs. 1/2" Drive, CR-V (Chrome Vanadium) Impact Sockets
  • Sizes- 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 1-1/16"
  • 1/2 Drive x 5" long extension bar


PRICE
$149.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width8 in
Height5 in
Weight5 lbs
Air Inlet1/4 in
Max Torque260 lb-in
Drive Size1/2 in
Hose Size Inside Diameter3/8

Product Details

SCFM Use @ 90 PSI2 SCFM
Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
ReversibleNo
MaterialAluminum
Manufacturers Part NumberB2383975
ExhaustThrough Handle Exhaust
BrandGlobal Industrial
RPM7000 rpm
CFM4.5 CFM
ColorSilver
Includes3 Nose Pieces 5/32, 3/16, 1/4
AnvilStandard
Package Quantity1
DescriptionAir Impact Wrench Kit
Socket RetainerFriction Ring
Housing MaterialAluminum

Warranty

Warranty1 yr