Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1592521

MPN #: 270067

Cherne 270067 6" Test-Ball Plug 13 PSI, 30 FT

Product Description
Single-Size Test-Ball Plugs

Features:

  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line.
  • Fits easily through test tees, sanitary tees, floor drains, and other tight situations.
  • Broader expansion range than mechanical plugs.


PRICE
$105.95

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6"
Feet of Head30 ft

Product Details

Package Quantity1
DescriptionTest-Ball Plug
Manufacturers Part Number270067
Back Pressure13 psi
BrandCherne