Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1592476

MPN #: 276238

Cherne 276238 2"- 3" Test-Ball Plug 17 PSI, 40 FT

Product Description
Multi-Size Test-Ball Plugs (Underground).

Features:

  • One plug fits multiple pipe diameters.
  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting.
  • Use to block flow or as a back plug for sewer air testing.


PRICE
$55.95

Min. purchase quantity is 5
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2"- 3"
Feet of Head40 ft

Product Details

Package Quantity1
DescriptionTest-Ball Plug
Manufacturers Part Number276238
Back Pressure17 psi
BrandCherne