Cherne 274518 2"- 3" MS2 Long Test Ball Plug 13 PSI, 30 FT
Write a Review
|
Questions & Answers (0)
Product Description
Designed for waste stack testing from floor drain to sewer pipe. Long enough to seal away vertical riser and sewer run. Multi-stage deflation eliminates backsplash. Works in multiple pipe diameters. Pressure relief valve to safeguard against over-inflation. Nylon strap and safety handle prevents plug from sliding down a line.
PRICE
$139.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2"- 3" |
| Feet of Head | 30 ft |
Product Details
| Package Quantity | 1 |
| Description | MS2 Long Test-Ball Plug |
| Manufacturers Part Number | 274518 |
| Back Pressure | 13 psi |
| Brand | Cherne |