Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1592890

MPN #: 275088

Cherne 275088 8"- 12" Test-Ball Plug 11 PSI, 25 FT

Product Description
Multi-Size Test-Ball Plugs (Underground).

Features:

  • One plug fits multiple pipe diameters.
  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting.
  • Use to block flow or as a back plug for sewer air testing.


PRICE
$899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8"- 12"
Feet of Head25 ft

Product Details

Package Quantity1
DescriptionTest-Ball Plug
Manufacturers Part Number275088
Back Pressure11 psi
BrandCherne