Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for plumbing system tests. Easy to install with extra-large wing nut. Inside of pipe seals inside pipe as far as needed. Made with glass-reinforced ABS plastic. End-of-pipe seals only at the end of a pipe, preventing plug from falling into stack.
PRICE
$75.95
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8" |
| Feet of Head | 40 ft |
Product Details
| Package Quantity | 1 |
| Description | End of Pipe Gripper Plug |
| Manufacturers Part Number | 270270 |
| Back Pressure | 17 psi |
| Brand | Cherne |