Harrington® Chain Pin For CB050, CB080, CB100, CB150
Write a Review
|
Questions & Answers (0)
Product Description
Chain Pin - For Use With CB050, CB080, CB100, CB150.
PRICE
$33.95
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10000, 16000, 20000, 30000 lbs |
Product Details
| Manufacturers Part Number | M3041075 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Black |
| Brand | Harrington |