- Great For Visual Warning Applications
- Trade Size 8
- UV Resistant
- Will Not Rust
- Made In The USA
Mr. Chain® Plastic Barrier Chain, 2" x 100'L, HDPE, Red
|
Questions & Answers (0)
Product Description
Effective for crowd control applications.Features:
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 7 lbs |
| Trade Size | #8 |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Red |
| Includes | 100' of Red 2" Plastic Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 100' x 2" Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 50005-100 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |