ES Robbins® Trendsetter Chair Mat for Hard Floors - 36" x 48" - Dark Cherry Woodgrain
Write a Review
|
Questions & Answers (0)
Product Description
Instantly add style to your workspace with TrendSetter® chair mats. Protects hard floors from scuffs, scrapes and chair caster wear. Provides a smooth rolling surface for less stress on legs and back. Use on Hard Floor Surfaces such as Laminate, Wood and Tile. Designed for Hard Floor Use only, do not use on carpet. Durable vinyl construction. Transform your space with the beauty of a designer chair mat. The ES ROBBINS TrendSetter® collection includes a variety of laminated vinyl chair mats, crafted with a durable decorative top layer, that instantly add style to your workspace.
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 0.085 in |
Product Details
| Color | Dark Cherry |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 119773 |
| Floor | Hard Surface |
| Shape | Rectangular |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |