Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ES Robbins

Model # :WBB1429445

MPN #: 143003

ES Robbins® Eco Friendly Office Chair Mat for Hard Floor - 36"x 48" with Lip - Straight Edge

Product Description
Natural Origins® Bio-Based Office Chair Mat, 36"x48", w/20"x10" lip , Straight Edge, For Hard Floors

The first clear Office Chair Mat that replaces traditional petroleum and fossil-fuel based phthalates with Gen7V® plant based polymers. All Natural Origins™ are Made in the USA and feature a straight edge. Phthalate and Cadmium FREE. USDA Certified Bio-Based product. USDA Bio-Preferred designation.

PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
105.95
Buy 6+ units
99.95Save $6.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Lip Width20 in
Lip Length10 in
Thickness0.085 in

Product Details

TypeStandard
ColorClear
Backing MaterialPlant based polymer
ShipsRolled
PackagingIndividual
Country of OriginMade in USA
EdgeStraight
MaterialVinyl
Anti StaticNo
Package Quantity1
Manufacturers Part Number143003
FloorHard Surface
ShapeRectangular With Lip
BrandES Robbins

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSDA Certified Bio-Based Product, USDA Bio-Preferred Designation