ES Robbins® Chair Mat for Hard Floors - Heavy Use - 60" x 60" Square - Clear - Straight Edge
|
Questions & Answers (0)
Product Description
Protects laminate, wood, tile and hard flooring from caster damage and spills. Textured underside to help reduce chair mat movement on hard surfaces. Clear vinyl design with a light surface texture for optimal ergonomic rolling performance. Not just for office chairs. Creative solution for protecting hard floor areas with pets, kids and potted plants. No harsh smell. GREENGUARD Gold Certified for low chemical emissions to UL 2818. Made in USA. Phthalate FREE & Cadmium FREE complete with a "No Crack Mat" Guarantee.
Did you know chair casters easily catch on floor seams and grout lines, restrict chair movement and cause damage to your wood, tile and hard floor surfaces? Repeated chair caster motion across your flooring quickly causes permanent damage such as scratches and scrapes. By using a chair mat, you can protect your hard floors while improving your mobility and comfort.
Each chair mat for hard floor use is designed with a smooth rolling surface and a textured underside to help reduce chair mat movement. ES Robbins® chair mats have no harsh chemical smell and are GREENGUARD Gold Certified for low chemical emissions as well as Phthalate & Cadmium Free. Complete your workspace with an EverLife® Chair Mat from ES Robbins® that is proudly Made in USA. "No Crack Mat" Guarantee.
Did you know chair casters easily catch on floor seams and grout lines, restrict chair movement and cause damage to your wood, tile and hard floor surfaces? Repeated chair caster motion across your flooring quickly causes permanent damage such as scratches and scrapes. By using a chair mat, you can protect your hard floors while improving your mobility and comfort.
Each chair mat for hard floor use is designed with a smooth rolling surface and a textured underside to help reduce chair mat movement. ES Robbins® chair mats have no harsh chemical smell and are GREENGUARD Gold Certified for low chemical emissions as well as Phthalate & Cadmium Free. Complete your workspace with an EverLife® Chair Mat from ES Robbins® that is proudly Made in USA. "No Crack Mat" Guarantee.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Thickness | 0.11 in |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 132631 |
| Floor | Hard Surface |
| Shape | Square |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold Certified |