ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L w/ Lip - Straight Edge - No Packaging
Write a Review
|
Questions & Answers (0)
Product Description
ES Robbins® Bulk Pack core line of clear chair mats is the first chair mat assortment to achieve GREENGUARD Gold Certification for low chemical emissions making EverLife® chair mats a healthier option for use in the home and workplace. Protects flat to low pile carpets up to 1/4" thick including padding. Features innovative AnchorBar® chair mat cleat system which holds securely, yet is gentle on carpet and fingers. High quality, clear chair mats provide a smooth rolling surface allowing you to roll easier with less stress on joints and back while protecting your floor from damage, costly repair or replacement. Ideal for home and light office applications. Choose a higher pile chair mat if usage is over 8 hours. Straight edge. Made in the USA. Limited Lifetime "No Crack Mat" Warranty.
These chair mats ship flat on a pallet and are not packaged in a carton.
These chair mats ship flat on a pallet and are not packaged in a carton.
PRICE
$69.95
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 45 in |
| Lip Width | 25 in |
| Lip Length | 12 in |
| Thickness | 0.098 in |
| Carpet Thickness | 1/4 in |
| Carpet Pile Weight | Flat to Low |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Flat |
| Packaging | Bulk |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 25 |
| Manufacturers Part Number | 120103 |
| Floor | Carpet |
| Shape | Rectangular With Lip |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold Certified to UL 2818 |