Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ES Robbins

Model # :WBB2373853

MPN #: 119743

ES Robbins® Trendsetter Chair Mat for Medium Pile Carpet - 36" x 48" - Dark Cherry Woodgrain

Product Description
Instantly add style to your workspace with TrendSetter® chair mats. Protects carpets from scuffs, scrapes and chair caster wear. Provides a smooth rolling surface for less stress on legs and back. Use with Medium Pile Carpet up to 3/4" thick (including padding depth). AnchorBar® cleat system that is gentle on hands and carpet, no sharp spikes. Durable vinyl construction. Designed for carpet use, do not use on hard floors. Transform your space with the beauty of a designer chair mat. The ES ROBBINS TrendSetter® collection includes a variety of laminated vinyl chair mats, crafted with a durable decorative top layer, that instantly add style to your workspace.

PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
119.95
Buy 6+ units
115.95Save $4.00 (3%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Thickness0.13 in
Carpet Thickness3/4 in
Carpet Pile WeightMedium

Product Details

TypeStandard
ColorBrown
Backing MaterialVinyl
ShipsRolled
PackagingIndividual
Country of OriginMade in USA
EdgeStraight
MaterialVinyl
Anti StaticNo
Package Quantity1
Manufacturers Part Number119743
FloorCarpet
ShapeRectangular
BrandES Robbins

Warranty

WarrantyLifetime Limited